Motion
93260060

ANSELL
93260060

Disposable Glove - X-Small Size, Neoprene, Green Color
Mi Item #08305944
MFR #93260060
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93260060

Disposable Glove - X-Small Size, Neoprene, Green Color
Mi Item #08305944
MFR #93260060

Mfr description
93260060 MICROFLEX 93260 SIZE XS(5.5-6.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Finger Thickness
    0.20 mm;7.9 mil
  • Glove Size
    X-Small
  • Palm Thickness - Imperial
    0.20 mm;7.9 mil

Details

  • Color
    Green
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Neoprene
  • Product Types
    Diposable Chemical-Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)