Motion
93260090

ANSELL
93260090

Diposable Chemical-resistant Glove - Large Size, Nitrile/Neoprene Blend, 7.9 mil Thick, Green Color
Mi Item #08306158
MFR #93260090
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93260090

Diposable Chemical-resistant Glove - Large Size, Nitrile/Neoprene Blend, 7.9 mil Thick, Green Color
Mi Item #08306158
MFR #93260090

Mfr description
93260090 MICROFLEX 93260 SIZE L (8.5-9.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Finger Thickness
    7.9 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    7.9 mil
  • Thickness
    7.9 mil

Details

  • Color
    Green
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile/Neoprene Blend
  • Product Types
    Diposable Chemical-Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)