Motion
48-22-2706

MILWAUKEE TOOL
48-22-2706

6 Piece Set
MI ITEM #08308981
MFR #48-22-2706
Price$45.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2706

6 Piece Set
MI ITEM #08308981
MFR #48-22-2706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.01/each

Specifications

Dimensions

  • Overall Length
    14.1000 in
  • Tip Sizes
    #1, #2, 1/4 in, 3/16 in, 5/16 in
  • Weight
    1.1 lbs

Details

  • Handle Type
    Tri-lobe Ergonomic
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted

Overview

Mfr description
48-22-2706-6PC SCREWDRIVER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought