Motion
SS5J3-60SQ3D-08B

SMC CORP OF AMERICA
SS5J3-60SQ3D-08B

Solenoid-operated Air Control Valve - 4-Way, Manifold
Mi Item #08318231
MFR #SS5J3-60SQ3D-08B
Price$590.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5J3-60SQ3D-08B

Solenoid-operated Air Control Valve - 4-Way, Manifold
Mi Item #08318231
MFR #SS5J3-60SQ3D-08B

Mfr description
SS5J3-60SQ3D-08B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.27/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    SJ3000
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Stations
    8
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SJ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SJ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)