Motion
20-MY1B32-900L6Z-M9BWVL3

SMC CORP OF AMERICA
20-MY1B32-900L6Z-M9BWVL3

20-MY1B32-900L6Z-M9BWVL3
Mi Item #08318757
MFR #20-MY1B32-900L6Z-M9BWVL3
Price$980.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-MY1B32-900L6Z-M9BWVL3

20-MY1B32-900L6Z-M9BWVL3
Mi Item #08318757
MFR #20-MY1B32-900L6Z-M9BWVL3

Mfr description
20-MY1B32-900L6Z-M9BWVL3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.63/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    900

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)