Motion
MGPM100TNR-50Z-XC6A

SMC CORP OF AMERICA
MGPM100TNR-50Z-XC6A

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #08327143
MFR #MGPM100TNR-50Z-XC6A
Price$1,240.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM100TNR-50Z-XC6A

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #08327143
MFR #MGPM100TNR-50Z-XC6A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,240.72/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6A
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Slide Bearing, Stainless Steel Guide Rod, Stainless Steel Piston Rod, Water Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    MGP-Z
  • Special Applications
    Washdown
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM100TNR-50Z-XC6A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought