Motion
NCA1S325-5000

SMC CORP OF AMERICA
NCA1S325-5000

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #08330693
MFR #NCA1S325-5000
Price$456.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1S325-5000

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #08330693
MFR #NCA1S325-5000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$456.55/each

Specifications

Dimensions

  • Stroke
    50 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Side Lug
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1S325-5000 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought