Motion
047at30-8na19

TOBUL ACCUMULATORS
047at30-8na19

PISTON ACCUMULATOR 3000 psi Max, 4-3/4" in Shell Diameter
MI ITEM #08331000
MFR #047at30-8na19
Price$4,816.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
047at30-8na19

PISTON ACCUMULATOR 3000 psi Max, 4-3/4" in Shell Diameter
MI ITEM #08331000
MFR #047at30-8na19

Mfr description
71540083 PISTON ACCUMULATOR
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,816.10/each

Specifications

Dimensions

  • Shell Diameter
    4-3/4"

Details

  • Country Certification
    USA
  • Maximum Operating Pressure
    3000
  • Mounting Position
    Vertical
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)