Overview
Mfr description
60407 HARD HAT W/LIGHT
- Safety hard hat has patented accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
- Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
- Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards
- Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
- Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
- Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on). Soft neck pad pivots to clear bandana knots and pony tails
- Universal accessory slots on both sides for attaching hearing protection, face shield and more
- Includes removable Klein Headlamp/Magnetic Work Light (KHH56220) with 3xAAA batteries
- Klein Rechargeable Headlamp, Alkaline Headlamp, Sweatband, Top Pad, Chin Strap and Suspension System also sold separately
Specifications
- IncludesHeadlamp | Batteries | User Guide | Reflective Stickers
- TypeType 1
- ColorWhite
- Adjustment TypeRatchet with Pivot
- VentilationYes
- ANSI RatingANSI Z89.1-2014
- Standards MetCSA Z94.1-15 | EN397:2012+A1:2012-Lateral Deformation (LD)
- MaterialABS, PC
- Manufacturer Product Page
- Size6.5 to 8
- Shell MaterialABS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data