Motion
56402
"led light" - ABS , Steel Material
MI ITEM #08331024
MFR #56402
Your Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"led light" - ABS , Steel Material
MI ITEM #08331024
MFR #56402

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$37.07/each(List $42.98)

Overview

Mfr description
56402 CAP LIGHT
  • Light's contoured metal clip fastens easily onto the brim of a cap, hat or hard hat
  • Five bright LEDs flood the area with light
  • Pivoting light head allows up to a 60-Degree lighting angle
  • 125 lumens on high for 4 hours; 40 lumens on low for 8 hours
  • Conveniently centered power button controls the light from high to low to off
  • Durable headlamp with a drop-test rating of 10 feet
  • IP54: dust and water resistant
  • 2 x AAA batteries included

Specifications

  • Material
    Steel, ABS
  • Includes
    Batteries, LED Light
  • Manufacturer Upc Number
    092644564024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought