Motion
20-MY1C40-900A6-M9BWL-XC56

SMC CORP OF AMERICA
20-MY1C40-900A6-M9BWL-XC56

20-MY1C40-900A6-M9BWL-XC56
MI ITEM #08331299
MFR #20-MY1C40-900A6-M9BWL-XC56
Price$1,233.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-MY1C40-900A6-M9BWL-XC56

20-MY1C40-900A6-M9BWL-XC56
MI ITEM #08331299
MFR #20-MY1C40-900A6-M9BWL-XC56

Mfr description
20-MY1C40-900A6-M9BWL-XC56 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Japan Standard
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Japan Standard
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)