Motion
LGM211

ENERPAC
LGM211

LGM Series 2 Jaw, Mechanical Lock-Grip Puller - 11 ton Capacity, 3.310 to 11.810 in Spread
MI ITEM #08331679
MFR #LGM211
List Price$1,000.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LGM211

LGM Series 2 Jaw, Mechanical Lock-Grip Puller - 11 ton Capacity, 3.310 to 11.810 in Spread
MI ITEM #08331679
MFR #LGM211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,000.24/each for your price

Overview

Mfr description
LGM211 PULLER LOCK GRIP MECHANICAL 2
  • LGM-Series Pullers are an ideal solution for pulling small to medium-size wheels, sprockets, bearings and other similar shaft mounted parts. The puller’s selfcentering closing system allows all jaws to move simultaneously, making it easy for a single operator to mount the puller and to perform the application. Turning the puller handle locks the jaws onto the application, allowing the desired object to be pulled free when the spindle is turned.
  • Quickly and easily mount on a wide range of applications
  • Lock-on jaws offer a secure grip for safe and easy operation
  • Synchronous jaw movement enables entire pulling job to be performed by a single operator
  • LGM-Series Pullers MUST be used with a point protector if the shaft end does not contain a drilled center hole. One point protector is included with every puller.
  • Always wear safety goggles and gloves while using pullers.

Specifications

  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Jaw Puller
  • Capacity
    11 ton
  • Spread
    3.310 to 11.810 in
  • Maximum Reach
    8.460 in
  • Weight
    14.74 lbs
  • Manufacturer Product Page
  • UPC_NO
    6.62005411405E11
  • Series / Type
    LGM Series / Mechanical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text