Motion
LGM207

ENERPAC
LGM207

LGM Series 2 Jaw, Mechanical Lock-Grip Puller - 7 ton Capacity, 1.380 to 10.240 in Spread
Mi Item #08331681
MFR #LGM207
Price$596.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LGM207

LGM Series 2 Jaw, Mechanical Lock-Grip Puller - 7 ton Capacity, 1.380 to 10.240 in Spread
Mi Item #08331681
MFR #LGM207

Mfr description
LGM207 PULLER LOCK GRIP MECHANICAL 2
  • LGM-Series Pullers are an ideal solution for pulling small to medium-size wheels, sprockets, bearings and other similar shaft mounted parts. The puller’s selfcentering closing system allows all jaws to move simultaneously, making it easy for a single operator to mount the puller and to perform the application. Turning the puller handle locks the jaws onto the application, allowing the desired object to be pulled free when the spindle is turned.
  • Quickly and easily mount on a wide range of applications
  • Lock-on jaws offer a secure grip for safe and easy operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.87/each

Specifications

Dimensions

  • Maximum Reach
    6.970 in
  • Spread
    1.380 to 10.240 in
  • Weight
    10.78 lbs

Details

  • Capacity
    7 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Jaw Puller
  • Series / Type
    LGM Series / Mechanical
  • UPC_NO
    6.62005411382E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)