Motion
LGH314

ENERPAC
LGH314

Lgh Sery 3 Jaw, Hydraulic Lock-grip Puller with Rwh121 Hydraulic Cylinder - 14 ton Capacity, 10.240 in Max Reach
Mi Item #08331682
MFR #LGH314
Price$5,900.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LGH314

Lgh Sery 3 Jaw, Hydraulic Lock-grip Puller with Rwh121 Hydraulic Cylinder - 14 ton Capacity, 10.240 in Max Reach
Mi Item #08331682
MFR #LGH314

Mfr description
LGH314 PULLER LOCK GRIP HYDRAULIC 3 JAW
  • LGH-Series Pullers provide the same safety and ease of use as their mechanical counterparts, with the pulling force applied by a standard 10,150 psi hydraulic cylinder.
  • Quickly and easily mount on a wide range of applications
  • Turning the puller handle locks the jaws onto the application, allowing the desired object to be pulled free when the spindle is turned.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,900.44/each

Specifications

Dimensions

  • Maximum Reach
    10.240 in
  • Spread Range
    4.920 to 14.960 in
  • Weight
    40.04 lbs

Details

  • Capacity
    14 ton
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10150 psi
  • Number Of Jaws
    3 Jaw
  • Puller Type
    3 Jaw Hydraulic Puller
  • Series / Type
    LGH Series / Hydraulic
  • UPC_NO
    6.62005411818E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)