Motion
LGH224

ENERPAC
LGH224

Lgh Sery 2 Jaw, Hydraulic Lock-grip Puller with Rch202 Hydraulic Cylinder - 24 ton Capacity, 13.2283 in Max Reach
Mi Item #08331685
MFR #LGH224
Price$9,016.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LGH224

Lgh Sery 2 Jaw, Hydraulic Lock-grip Puller with Rch202 Hydraulic Cylinder - 24 ton Capacity, 13.2283 in Max Reach
Mi Item #08331685
MFR #LGH224

Mfr description
LGH224 PULLER LOCK GRIP HYDRAULIC 2 JAW
  • LGH-Series Pullers provide the same safety and ease of use as their mechanical counterparts, with the pulling force applied by a standard 10,150 psi hydraulic cylinder.
  • Quickly and easily mount on a wide range of applications
  • Turning the puller handle locks the jaws onto the application, allowing the desired object to be pulled free when the spindle is turned.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,016.01/each

Specifications

Dimensions

  • Maximum Reach
    13.2283 in
  • Spread Range
    6.500 to 18.900 in
  • Weight
    82.28 lbs

Details

  • Capacity
    24 ton
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10150 psi
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Jaw Hydraulic Puller
  • Series / Type
    LGH Series / Hydraulic
  • UPC_NO
    6.62005411825E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)