Specifications
Details
- Additional DetailsMaximum Reaction Force: 1.1 imperial ton (1 metric ton) | Minimum Bolt Size: 0.63 in (16 mm) | Reaction Force 2 Max: 1.1 imperial ton (1 metric ton) | Bolt Hole Diameter Min: 0.63 in
Help us improve this product