Specifications
Details
- Additional DetailsMaximum Reaction Force: 10.1 imperial ton (9 metric ton) | Minimum Bolt Size: 1.40 in (35,5 mm) | Reaction Force 2 Max: 10.1 imperial ton (9 metric ton) | Bolt Hole Diameter Min: 1.40 in
Help us improve this product