Motion
LWC16

ENERPAC
LWC16

LWC16, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height - 16 ton, 0.830 in Stroke, 2.020 in Extended Top Height
Mi Item #08331712
MFR #LWC16
Price$7,460.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LWC16

LWC16, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height - 16 ton, 0.830 in Stroke, 2.020 in Extended Top Height
Mi Item #08331712
MFR #LWC16

Mfr description
LWC16 INTEGRAL PUMP LIFTING WEDGE
  • Minimized access gap for greater accessibility on applications with limited insertion space
  • Secure, stable lifting and lowering motion with no slippage
  • Single-acting spring return cylinder allows for automatic, mechanical retraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,460.52/each

Specifications

Dimensions

  • Extended Height
    2.020 in
  • Maximum Spread
    0.830 in
  • Retracted Height
    0.390 in
  • Stroke
    0.830 in
  • Weight
    22.00 lbs

Details

  • Load Capacity
    16 ton
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Power Source
    Hydraulic
  • Product Type
    Lifting Wedge
  • Series / Type
    LW Series / Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)