1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RLT40
Single-Acting, 4.8 ton Capacity, 0.6700 in Stroke, 1.7700 in Retracted, 2.4400 in Extended
MI ITEM #
08331713
MFR #
RLT40
Price
$1,797.34
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RLT40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RLT40
Single-Acting, 4.8 ton Capacity, 0.6700 in Stroke, 1.7700 in Retracted, 2.4400 in Extended
MI ITEM #
08331713
MFR #
RLT40
Mfr description
RLT-40 TELESCOPIC CYL 4 TON .67 INCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,797
.34
/each
Add to Cart
Specifications
Dimensions
Extended Height
2.4400 in
Retracted Height
1.7700 in
Stroke
0.6700 in
Details
Actuation
Single-Acting
Cylinder Capacity
4.8 ton
Oil Capacity
1.2900 in³
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items