1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RLT41
Single-Acting, 4.8 ton Capacity, 0.9100 in Stroke, 2.1300 in Retracted, 3.0300 in Extended
MI ITEM #
08331714
MFR #
RLT41
Price
$2,876.07
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RLT41
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RLT41
Single-Acting, 4.8 ton Capacity, 0.9100 in Stroke, 2.1300 in Retracted, 3.0300 in Extended
MI ITEM #
08331714
MFR #
RLT41
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,876.07
/each
Qty
Add to Cart
Specifications
Dimensions
Extended Height
3.0300 in
Retracted Height
2.1300 in
Stroke
0.9100 in
Details
Actuation
Single-Acting
Cylinder Capacity
4.8 ton
Oil Capacity
3.0900 in³
Overview
Mfr description
RLT-41 RLT-41 TELESCOPIC CYL 4 TON .91
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought