Motion
RLT110

ENERPAC
RLT110

Hydraulic Ram - Single Acting - Load Return, 111 kN;12.5 ton Capacity, 18 mm, 0.7100 in Stroke, 54.50 mm Retracted, 73 mm Extended
Mi Item #08331715
MFR #RLT110
Price$2,849.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RLT110

Hydraulic Ram - Single Acting - Load Return, 111 kN;12.5 ton Capacity, 18 mm, 0.7100 in Stroke, 54.50 mm Retracted, 73 mm Extended
Mi Item #08331715
MFR #RLT110

Mfr description
RLT-110 TELESCOPIC CYL 10 TON .71 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.03/each

Specifications

Dimensions

  • Extended Height
    73 mm
  • Lowered Height
    54.50 mm;2.1500 in
  • Maximum Height
    73 mm;2.8500 in
  • Outside Diameter
    4.0200 in, 102 mm
  • Plunger Diameter
    38 mm;1.5000 in
  • Retracted Height
    54.50 mm
  • Stroke  
    0.7100 in, 18 mm
  • Weight
    6.6 lbs, 3.0 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    111 kN;12.5 ton
  • Load Capacity
    12.5 ton
  • Max Pressure
    700 bar, 10150 psi
  • Oil Capacity
    48 cm3;2.90 in³
  • Piston Stroke
    18 mm;0.7100 in
  • Series / Type
    Telescopic Hydraulic Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)