Motion
RLT230

ENERPAC
RLT230

Single-Acting, 26.1 ton Capacity, 1.0600 in Stroke, 2.9500 in Retracted, 4.0200 in Extended
Mi Item #08331717
MFR #RLT230
Price$3,197.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RLT230

Single-Acting, 26.1 ton Capacity, 1.0600 in Stroke, 2.9500 in Retracted, 4.0200 in Extended
Mi Item #08331717
MFR #RLT230

Mfr description
RLT-230 TELESCOPIC CYL 23 TON 1.06 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,197.69/each

Specifications

Dimensions

  • Extended Height
    4.0200 in
  • Retracted Height
    2.9500 in
  • Stroke  
    1.0600 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    26.1 ton
  • Oil Capacity
    9.1500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)