Motion
CDQ2A40-50DMZ-W

SMC CORP OF AMERICA
CDQ2A40-50DMZ-W

Compact Cylinderinder, CQ2-Z
Mi Item #08331739
MFR #CDQ2A40-50DMZ-W
Price$85.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-50DMZ-W

Compact Cylinderinder, CQ2-Z
Mi Item #08331739
MFR #CDQ2A40-50DMZ-W

Mfr description
CDQ2A40-50DMZ-W CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    CN
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-W
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Auto Switch Mounting Grooves, Double Knuckle Joint, Magnet, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)