Motion
81034  3/8DR RATCHET ROTATOR

Gearwrench
81034 3/8DR RATCHET ROTATOR

Ratchet - Pear Head Shape, Chrome Finish/Coating, 1/4 in Drive Size, 9 in Overall Length
MI ITEM #08331844
MFR #81034 3/8DR RATCHET ROTATOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81034 3/8DR RATCHET ROTATOR

Ratchet - Pear Head Shape, Chrome Finish/Coating, 1/4 in Drive Size, 9 in Overall Length
MI ITEM #08331844
MFR #81034 3/8DR RATCHET ROTATOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81034 3/8DR RATCHET ROTATOR

Specifications

  • Head Features
    Reversible
  • ASME Spec
    B107.10
  • Drive Size
    1/4 in
  • Handle Type
    Full Polished
  • Head Shape
    Pear
  • Number of Gear Teeth
    120
  • Number Of Pieces
    1
  • Overall Length
    9 in
  • PSC Code
    5120
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • UPC_NO
    099575810343
  • Magnetic
    No
  • Head Width
    0.9800 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text