Motion
115122

GRACO INC
115122

Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #08331940
MFR #115122
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
115122

Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #08331940
MFR #115122

Mfr description
115122 VALVE, PRESSURE RELIEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)