Motion
D1360-8M-20

MEGADYNE
D1360-8M-20

RPP, 8 mm Pitch, 1360 mm Pitch Length, 1296 mm Width, 20 Teeth, Chloroprene Material
MI ITEM #08332044
MFR #D1360-8M-20
Price$242.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1360-8M-20

RPP, 8 mm Pitch, 1360 mm Pitch Length, 1296 mm Width, 20 Teeth, Chloroprene Material
MI ITEM #08332044
MFR #D1360-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.41/each

Specifications

Dimensions

  • Overall Length
    1360 mm
  • Overall Width  
    1296 mm
  • Pitch
    8 mm
  • Pitch Length
    1360 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    20

Overview

Mfr description
D1360-8M-20 DOUBLE SIDED HTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought