Motion
6151740620
CP4284 RIVET HAMMER
Mi Item #08332291
MFR #6151740620
Price$836.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP4284 RIVET HAMMER
Mi Item #08332291
MFR #6151740620

Mfr description
CP4284 RIVET HAMMER
  • Rivet Hammer for rivets up to 1/4"
  • Lightweight and comfortable to hold
  • 1740 blows per minute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.58/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;9.50 mm
  • Overall Length
    211 mm

Details

  • Description
    Rivet Hammer, 4.59 joule
  • Material
    Aluminum, Steel
  • Product Types
    Pneumatic Rivet Hammer
  • UPC_NO
    015451783273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)