Specifications
Dimensions
- Hose Size0.3800 in;9.50 mm
- Overall Length256 mm
Details
- DescriptionRivet Hammer, 13.01 joule
- MaterialAluminum, Steel
- Product TypesPneumatic Rivet Hammer
- UPC_NO015451783297
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)