Motion
6151710180
CP4210CS SQUEEZER
Mi Item #08332297
MFR #6151710180
Price$2,540.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP4210CS SQUEEZER
Mi Item #08332297
MFR #6151710180

Mfr description
CP4210CS SQUEEZER
  • Rivet Squeezer with 3000lb max force
  • Swivel inlet for maximum comfort and accessibility
  • CP4210CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,540.05/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;9.50 mm
  • Overall Length
    262 mm

Details

  • Description
    Rivet Squeezer with short c-jaw
  • Manufacturer Upc Number
    15451783310
  • Material
    Aluminum
  • Product Types
    Pneumatic Rivet Squeezer
  • UPC_NO
    015451783310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)