Motion
P089431
Rivet Set - Diameter: 3/32 in, 2.40 mm
MI ITEM #08332307
MFR #P089431
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rivet Set - Diameter: 3/32 in, 2.40 mm
MI ITEM #08332307
MFR #P089431

Mfr description
P089431 CR-1 3/8 RIVET Ø3/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Rivet Diameter
    3/32 in, 2.40 mm
  • Rivet Length
    3/8 in, 9.50 mm

Details

  • Rivet Type
    Universal
  • Type
    Rivet Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)