Motion
3 5V 440 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 4.4000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
MI ITEM #08332495
MFR #3 5V 440 TB
Your Price$164.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 4.4000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
MI ITEM #08332495
MFR #3 5V 440 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.07/each(List $229.70)

Overview

Mfr description
3 5V 440 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality
  • Statically balanced with maximum rim speed marked on print

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    1610
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Diameter
    4.3 in
  • Overall Width
    2.375 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    1.56 in
  • Storage Dimension Length
    4.4 in
  • Storage Dimension Width
    4.4
  • Sheave Drawing Type
    A1
  • CAD Drawing
  • Manufacturer Upc Number
    697950515373
  • UPC_NO
    697950515373
  • Weight
    13.00 lbs
  • Mounting Type
    Standard
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text