Motion
3 5V 490 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 4.9000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #08332496
MFR #3 5V 490 TB
Price$237.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 4.9000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #08332496
MFR #3 5V 490 TB

Mfr description
3 5V 490 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.61/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    1.56 in
  • Outside Diameter  
    4.9000 in
  • Overall Width
    2.375 in
  • Pitch Diameter
    4.8 in
  • Storage Dimension Height
    1.56 in
  • Storage Dimension Length
    4.9 in
  • Storage Dimension Width
    4.9
  • Weight
    15.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Upc Number
    697950515359
  • Material
    Steel
  • Mounting Type
    Standard
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950515359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)