Motion
2 5V 1130 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 11.3000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #08332500
MFR #2 5V 1130 TB
Price$415.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 11.3000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #08332500
MFR #2 5V 1130 TB

Mfr description
2 5V 1130 TB (3020) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.88/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    11.3000 in
  • Overall Width
    1.6875 in
  • Pitch Diameter
    11.2 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    11.9375 in
  • Storage Dimension Width
    11.9375
  • Weight
    25.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Upc Number
    697950508207
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    B
  • UPC_NO
    697950508207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)