Motion
2 5V 465 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 4.6500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #08332501
MFR #2 5V 465 TB
Price$210.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 4.6500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #08332501
MFR #2 5V 465 TB

Mfr description
2 5V 465 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.05/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    4.6500 in
  • Overall Width
    1.6875 in
  • Pitch Diameter
    4.55 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    12.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Upc Number
    697950515427
  • Material
    Steel
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)