Motion
5 5V 630 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 6.3000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #08332516
MFR #5 5V 630 TB
Price$334.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 6.3000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #08332516
MFR #5 5V 630 TB

Mfr description
5 5V 630 TB (2517) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.13/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.3000 in
  • Overall Width
    3.75 in
  • Pitch Diameter
    6.2 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    6.6875 in
  • Storage Dimension Width
    6.6875
  • Weight
    32.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Upc Number
    697950515458
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)