Motion
12 8V 1700 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 12 Groove, 16.8 in Pitch Dia., 17 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332524
MFR #12 8V 1700 TB
Price$7,167.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 12 Groove, 16.8 in Pitch Dia., 17 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332524
MFR #12 8V 1700 TB

Mfr description
12 8V 1700 TB
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,167.09/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Face Width  
    7.1875 in
  • Length Through Bore  
    6.75 in
  • Outside Diameter  
    17.0000 in
  • Overall Width
    13.875 in
  • Pitch Diameter
    16.8 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    17 in
  • Storage Dimension Width
    17
  • Weight
    248.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Upc Number
    697950514765
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950514765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)