Motion
2 5V 2360 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 23.5 in Pitch Dia., 23.6 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332531
MFR #2 5V 2360 TB
Price$1,317.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 23.5 in Pitch Dia., 23.6 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332531
MFR #2 5V 2360 TB

Mfr description
2 5V 2360 TB (3535) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.12/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Face Width  
    7.1875 in
  • Length Through Bore  
    2.625 in
  • Outside Diameter  
    23.6000 in
  • Overall Width
    1.6875 in
  • Pitch Diameter
    23.5 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    23.6 in
  • Storage Dimension Width
    23.6
  • Weight
    12.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Upc Number
    697950514611
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    C
  • UPC_NO
    697950514611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)