Motion
6 8V 2480 TB
Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 24.6 in Pitch Dia., 24.8 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #08332536
MFR #6 8V 2480 TB
Price$3,879.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 24.6 in Pitch Dia., 24.8 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #08332536
MFR #6 8V 2480 TB

Mfr description
6 8V 2480 TB (5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,879.14/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.3125 to 5.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    6.75 in
  • Outside Diameter  
    24.8000 in
  • Overall Width
    7.125 in
  • Pitch Diameter
    24.6 in
  • Storage Dimension Height
    7.125 in
  • Storage Dimension Length
    24.8 in
  • Storage Dimension Width
    24.8
  • Weight
    105.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Upc Number
    697950514932
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    B
  • UPC_NO
    697950514932

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)