Motion
12 8V 2000 TB
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 35.5000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #08332537
MFR #12 8V 2000 TB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 35.5000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #08332537
MFR #12 8V 2000 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.3125 to 5.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    8.125 in
  • Outside Diameter  
    35.5000 in
  • Overall Width
    7.125 in
  • Pitch Diameter
    35.3 in
  • Storage Dimension Height
    8.125 in
  • Storage Dimension Length
    35.5 in
  • Storage Dimension Width
    35.5
  • Weight
    185.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Upc Number
    697950514925
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950514925

Overview

Mfr description
(5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality
  • Statically balanced with maximum rim speed marked on print

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought