Motion
7 5V 5000 M
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 49.9 in Pitch Dia., 50 in O.D., Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08332542
MFR #7 5V 5000 M
Price$6,553.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 49.9 in Pitch Dia., 50 in O.D., Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08332542
MFR #7 5V 5000 M

Mfr description
7 5V 5000 M HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,553.28/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Face Width  
    2.3125 in
  • Length Through Bore  
    6.75 in
  • Outside Diameter  
    50.0000 in
  • Overall Width
    5.125 in
  • Pitch Diameter
    49.9 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    50 in
  • Storage Dimension Width
    50
  • Weight
    408.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    M
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950483870
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950483870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)