Motion
7 5V 900 E
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 8.9 in Pitch Dia., 9 in O.D., Bushed, E Series Bushing, Cast Iron Material
Mi Item #08332545
MFR #7 5V 900 E
Price$754.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 8.9 in Pitch Dia., 9 in O.D., Bushed, E Series Bushing, Cast Iron Material
Mi Item #08332545
MFR #7 5V 900 E

Mfr description
7 5V 900 E HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.50/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    2.3125 in
  • Length Through Bore  
    2.625 in
  • Outside Diameter  
    9.0000 in
  • Overall Width
    5.125 in
  • Pitch Diameter
    8.9 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9
  • Weight
    29.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950483924
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950483924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)