Motion
9 5V 1180 F
Bushing Bore V-Belt Pulley - 5V Belt Section, 9 Groove, 11.7 in Pitch Dia., 11.8 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332548
MFR #9 5V 1180 F
Price$1,145.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 9 Groove, 11.7 in Pitch Dia., 11.8 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332548
MFR #9 5V 1180 F

Mfr description
9 5V 1180 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.58/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    3.5 in
  • Outside Diameter  
    11.8000 in
  • Overall Width
    6.5 in
  • Pitch Diameter
    11.7 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    11.8 in
  • Storage Dimension Width
    11.8
  • Weight
    73.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Upc Number
    697950483986
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950483986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)