Motion
2 C 300 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 30 in Pitch Dia., 30.4 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332561
MFR #2 C 300 TB
Price$1,686.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 30 in Pitch Dia., 30.4 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332561
MFR #2 C 300 TB

Mfr description
2 C 300 TB (3535) 'TB' SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,686.37/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Face Width  
    5.8125 in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    30.4000 in
  • Overall Width
    2.375 in
  • Pitch Diameter
    30 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    30.4 in
  • Storage Dimension Width
    30.4
  • Weight
    25.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Upc Number
    697950514635
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    C
  • UPC_NO
    697950514635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)