Motion
3 5V 3150 TB
Bushing Bore V-Belt Pulley - 8V Belt Section, 3 Groove, 31.4 in Pitch Dia., 31.5 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332580
MFR #3 5V 3150 TB
Price$2,515.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 3 Groove, 31.4 in Pitch Dia., 31.5 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #08332580
MFR #3 5V 3150 TB

Mfr description
3 5V 3150 TB (3535) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,515.03/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Face Width  
    11.6250 in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    31.5000 in
  • Overall Width
    2.375 in
  • Pitch Diameter
    31.4 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    31.5
  • Weight
    25.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Upc Number
    697950515267
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    C
  • UPC_NO
    697950515267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)