Motion
7 5V 1870 F
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 18.6 in Pitch Dia., 18.7 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332583
MFR #7 5V 1870 F
Price$1,935.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 7 Groove, 18.6 in Pitch Dia., 18.7 in O.D., Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332583
MFR #7 5V 1870 F

Mfr description
7 5V 1870 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,935.92/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    2.3125 in
  • Length Through Bore  
    3.625 in
  • Outside Diameter  
    18.7000 in
  • Overall Width
    5.125 in
  • Pitch Diameter
    18.6 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    18.7 in
  • Storage Dimension Width
    18.7
  • Weight
    99.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950483825
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950483825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)