Motion
9 5V 1250 F
Bushing Bore V-Belt Pulley - 5V Belt Section, 9 Groove, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332590
MFR #9 5V 1250 F
Price$1,386.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 9 Groove, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332590
MFR #9 5V 1250 F

Mfr description
9 5V 1250 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.93/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.8750 to 3.3125 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    6.5 in
  • Pitch Diameter
    12.4 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    12.5 in
  • Storage Dimension Width
    12.5
  • Weight
    61.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Upc Number
    697950483993
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950483993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)