Motion
9 5V 2120 J
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 21.1 in Pitch Dia., 21.2 in O.D., Bushed, J Series Bushing, Cast Iron Material
Mi Item #08332594
MFR #9 5V 2120 J
Price$2,711.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 21.1 in Pitch Dia., 21.2 in O.D., Bushed, J Series Bushing, Cast Iron Material
Mi Item #08332594
MFR #9 5V 2120 J

Mfr description
9 5V 2120 J HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,711.93/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    6.5 in
  • Pitch Diameter
    21.1 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    21.2 in
  • Storage Dimension Width
    21.2
  • Weight
    152.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Upc Number
    697950484051
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950484051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)