Motion
9 5V 3750 M
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 37.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #08332596
MFR #9 5V 3750 M
Price$4,963.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 37.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #08332596
MFR #9 5V 3750 M

Mfr description
9 5V 3750 M HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,963.16/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    37.5000 in
  • Overall Width
    6.5 in
  • Pitch Diameter
    37.4 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    37.5 in
  • Storage Dimension Width
    37.5
  • Weight
    409.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    697950484099
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    B
  • UPC_NO
    697950484099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)