Motion
9 5V 800 E
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 7.9 in Pitch Dia., 8 in O.D., Bushed, E Series Bushing, Cast Iron Material
Mi Item #08332597
MFR #9 5V 800 E
Price$742.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 9 Groove, 7.9 in Pitch Dia., 8 in O.D., Bushed, E Series Bushing, Cast Iron Material
Mi Item #08332597
MFR #9 5V 800 E

Mfr description
9 5V 800 E HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.23/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    3 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    6.5 in
  • Pitch Diameter
    7.9 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    8 in
  • Storage Dimension Width
    8
  • Weight
    26.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Upc Number
    697950484112
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950484112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)