Motion
8 5V 2360 TB
Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 23.6000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #08332615
MFR #8 5V 2360 TB
Price$2,275.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 23.6000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #08332615
MFR #8 5V 2360 TB

Mfr description
8 5V 2360 TB (4040) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,275.47/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    12.3750 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    23.6000 in
  • Overall Width
    5.8125 in
  • Pitch Diameter
    23.5 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    23.6 in
  • Storage Dimension Width
    23.6
  • Weight
    60.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    4040
  • CAD Drawing
  • Manufacturer Upc Number
    697950514895
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950514895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)